Flat Washer, For Screw Size 9/16 in , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB2065

  • Zoro # G116173978


product price: $9.69
/pk 10, $0.97/ea

Key Features

Type
Flat Washer
Minimum Thickness
5/64 in
Material
Steel
Maximum Thickness
1/8 in
Inside Diameter
0.594 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB2065
Zoro #
G116173978
UPC #
632393678643
Country of Origin
Taiwan, Province of China

Dimensions

Minimum Thickness
5/64 in
For Screw Size
9/16 in
Maximum Thickness
1/8 in
Inside Diameter
0.594 in
Outside Diameter
1 5/32 in

Details

Type
Flat Washer
Material
Steel
Item
Flat Washer
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.22.1
System of Measurement
Inch
Finish
Chrome-Plated
Material Quality Standards
ASTM F844
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved

Description

Flat Washer, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Grade 2, Finish Chrome-Plated, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 5/32 in, Maximum Thickness 0.121 in, System of Measurement Inch, Minimum Thickness 0.074 in, Material Quality Standards ASTM F844, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.