Zoro Homepage

Flat Washer, For Screw Size 9/16" , PEEK Anodized Finish, 10 PK

  • Mfr # PK916-WHS-01

  • Zoro # G7290162


product price: $9.19
/pk 10, $0.92/ea

Key Features

Material
PEEK
Finish
Anodized
For Screw Size
9/16"
Outside Diameter
1 15/32 in
Minimum Thickness
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK916-WHS-01
Zoro #
G7290162
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
9/16"
Outside Diameter
1 15/32 in
Minimum Thickness
3/32 in
Maximum Thickness
1/8 in
Inside Diameter
0.625 in

Details

Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Color
Natural
Type
Flat Washer

Description

Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 15/32 in, Maximum Thickness 0.132 in, System of Measurement Inch, Minimum Thickness 0.086 in, Color Natural, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.