Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 9/16" , Stainless Steel Plain Finish, 25 PK

  • Mfr # U51410.056.0001

  • Zoro # G5484437


product price: $34.99
/pk 25, $1.40/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.161 in
Maximum Thickness
0.221 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51410.056.0001
Zoro #
G5484437
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 13/16 in
Minimum Thickness
0.161 in
Maximum Thickness
0.221 in
Inside Diameter
0.594 in
Inside Diameter Tolerance
+0.015 in ; -0.005 in
Outside Diameter Tolerance
+0.030 in ; -0.007 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
+0.033 in ; -0.027 in
Color
Silver
Type
Flat Washer
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees F
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Material Grade/Class
18-8
REACH Compliant
REACH Compliant
Maximum Temperature
302 Degrees F
Removable
Removable
Dimensional Standards
ASME B18.22.1

Description

Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.594 in, Outside Diameter 1 13/16 in, Maximum Thickness 0.221 in, System of Measurement Inch, Minimum Thickness 0.161 in, Color Silver, Inside Diameter Tolerance +0.015 in ; -0.005 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.