Flat Washer, For Screw Size 9/16" , Steel Black Oxide Finish, 100 PK

  • Mfr # FWUIS056-1100G

  • Zoro # G6437392


product price:  $99.59
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWUIS056-1100G
Zoro #
G6437392
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
9/16"
Outside Diameter
1 1/2 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.625 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Rockwell Hardness
B49
Thickness Tolerance
+/-0.010 in
Type
USS Flat Washer
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
For Use With
Screws and Studs
Hardness
49 HRB

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Pack Size Small Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.010 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.