CAD Drawings

Download CAD Files

Flat Washer, For Screw Size 9/16" , Steel Zinc Plated Finish, 25 PK

  • Mfr # U38400.056.0002

  • Zoro # G0319789

CAD Available

product price:  $6.49
/pk 25, $0.26/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
9/16"
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U38400.056.0002
Zoro #
G0319789
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16"
Outside Diameter
1 1/2 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.625 in
Inside Diameter Tolerance
+ 0.015 / - 0.005
Outside Diameter Tolerance
+ 0.030 /- 0.007

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Silver
Rockwell Hardness
Unhardened
Type
Flat Washer
Thickness Tolerance
+ 0.023 / - 0.023
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403
Removable
Removable
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Case Hardened
REACH Compliant
REACH Compliant
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Hardness
Unhardened

Description

Flat Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 9/16 in, Inside Diameter 0.625 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Color Silver, Inside Diameter Tolerance + 0.015 / - 0.005, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards SAE J403

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.