Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size .938-2.250" , Stainless Steel Black Oxide Finish, 50 PK
- Mfr # MS15795-825B
- Zoro # G2490842
product price:Â
$
293.99
/pk of 50, $5.88/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Black Oxide
Outside Diameter
2.250 in
Standards
MS15795
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS15795-825B
- Zoro #
- G2490842
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Stainless Steel
- Finish
- Black Oxide
- Standards
- MS15795
- System of Measurement
- Inch
- Material Grade/Class
- 300
Dimensions
- For Screw Size
- .938-2.250"
- Outside Diameter
- 2.250 in
- Inside Diameter
- 0.938 in
Description
.938-2.250 MS15795 Military Flat Washer 300 Series Stainless Steel DFAR Black Ox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.