Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M10 , 18-8 Stainless Steel Plain Finish, 2 PK

  • Mfr # Z8850SS

  • Zoro # G2998003


product price: $11.35
/pk 2, $5.68/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
23 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8850SS
Zoro #
G2998003
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M10
Outside Diameter
23 mm
Minimum Thickness
5 mm
Maximum Thickness
5 mm
Inside Diameter
10.50 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Metric
Rockwell Hardness
B70
Washer Material Grade
18-8
Thickness Tolerance
+0.40mm/-0.50mm
Type
Flat Washer
Application
Clamping & Fixturing
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Pack Size
Small Pack
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Dimensional Standards
RoHS Compliant
For Use With
Screws and Studs
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 23 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 5 mm, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.