Zoro Homepage

Flat Washer, For Screw Size M10 , PEEK Plain Finish, 10 PK

  • Mfr # PKM10-WHS-01

  • Zoro # G5551581


product price: $3.59
/pk 10, $0.36/ea
Sold in multiples of 3 for $10.77

Key Features

Material
PEEK
Finish
Plain
Outside Diameter
21 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM10-WHS-01
Zoro #
G5551581
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M10
Outside Diameter
21 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.50 mm

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Metric
Rockwell Hardness
D87.5
Color
Brown
Temp. (F)
-50 Degrees to 500 Degrees
Thickness Tolerance
+/-0.5mm
Application
General Purpose
Type
Flat Washer
Dimensional Standards
ANSI B18.22.1
Pack Size
Small Pack
Material Grade/Class
Not Graded
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 21 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.5mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.