Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M10, PTFE, 10 PK
- Mfr # WASBM10NPTFE
- Zoro # G916328110
product price:Â
$
49.59
/pk of 10, $4.96/ea
Key Features
Material
PTFE
Minimum Thickness
2 mm
Maximum Thickness
2 mm
System of Measurement
Metric
Inside Diameter
10.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASBM10NPTFE
- Zoro #
- G916328110
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- PTFE
- System of Measurement
- Metric
- Dimensional Standards
- ANSI B18.22M - M10
- Type
- Flat Washer
- Color
- White
- Thickness Tolerance
- +/-0.40 mm
- Washer Type
- Narrow Rim
- RoHS Compliant
- RoHS Compliant
- REACH Compliant
- REACH Compliant
- Removable
- Removable
- Tensile Strength
- Not Rated
- Manufacturer Location
- Made in USA
- Metal Detectable
- Not Metal Detectable
- Minimum Temperature
- Not Rated
- Hardness
- Not Rated
- FDA Approved
- Not FDA Approved
- Maximum Temperature
- 500 Degrees F
- Made in North America
- Made in North America
- Resistance Properties
- High Temperature-Resistant
- Shell Material
- PTFE
- Wire Color
- White
- Traction Material
- PTFE
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 20 mm
- Minimum Thickness
- 2 mm
- Maximum Thickness
- 2 mm
- Inside Diameter
- 10.9 mm
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards ANSI B18.22M - M10, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M10, Inside Diameter 10.9 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.