Flat Washer, For Screw Size M10 , PVC Not Applicable Finish, 10 PK

  • Mfr # WASBM10RPVC

  • Zoro # G216327738


product price: $49.79
/pk 10, $4.98/ea

Key Features

Color
Gray
Material
PVC
Dimensional Standards
Acid Resistant Washer
Type
Flat Washer
Inside Diameter
10.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASBM10RPVC
Zoro #
G216327738
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
10.9 mm
Outside Diameter
27.5 mm
Maximum Thickness
2.4 mm
For Screw Size
M10
Minimum Thickness
2.4 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Color
Gray
Material
PVC
Dimensional Standards
Acid Resistant Washer
Type
Flat Washer
Thickness Tolerance
+/-0.40 mm
Item
Flat Washer
System of Measurement
Metric
Washer Type
Regular Rim
Minimum Temperature
Not Rated
Resistance Properties
Chemical-Resistant
REACH Compliant
REACH Compliant
Removable
Removable
FDA Approved
Not FDA Approved
Maximum Temperature
140 Degrees F
Hardness
Not Rated
Manufacturer Location
Made in USA
Metal Detectable
Not Metal Detectable
Tensile Strength
Not Rated
RoHS Compliant
RoHS Compliant
Made in North America
Made in North America

Description

Flat Washer, Material PVC, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M10, Inside Diameter 10.9 mm, Outside Diameter 27.5 mm, Maximum Thickness 2.4 mm, System of Measurement Metric, Minimum Thickness 2.4 mm, Color Gray, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 140 Degrees F, Minimum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.