Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M10 , Stainless Steel Black Oxide Finish

  • Mfr # Z8850SS-BX

  • Zoro # G316296101


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Type
Flat Washer
Dimensional Standards
RoHS Compliant
Finish
Black Oxide
Maximum Thickness
5 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8850SS-BX
Zoro #
G316296101
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M10
Maximum Thickness
5 mm
Outside Diameter
23 mm
Inside Diameter
10.5 mm

Details

Item
Flat Washer
Type
Flat Washer
Dimensional Standards
RoHS Compliant
Finish
Black Oxide
Color
Black
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Extra Thick
Hardness
83 HRB
Tensile Strength
90,000 psi
Made in North America
Made in North America
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 23 mm, Maximum Thickness 5 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.