Flat Washer, For Screw Size M10 , Steel Black Oxide Finish, 25 PK

  • Mfr # ZWSH-649

  • Zoro # G116327661


product price:  $13.29
/pk 25, $0.53/ea

Key Features

System of Measurement
Inch/Metric
Color
Black
Dimensional Standards
DIN 125, ISO 7089
Finish
Black Oxide
For Screw Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-649
Zoro #
G116327661
UPC #
00197666201640
Country of Origin
China

Dimensions

For Screw Size
M10
Minimum Thickness
1.8 mm
Inside Diameter
10.5 mm
Outside Diameter
20 mm
Maximum Thickness
2.2 mm
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Item
Flat Washer
System of Measurement
Inch/Metric
Color
Black
Dimensional Standards
DIN 125, ISO 7089
Finish
Black Oxide
Material
Steel
Material Grade/Class
Grade 2
Thickness Tolerance
+/-0.015
Type
Flat Washer
Tensile Strength
60,000 psi
RoHS Compliant
RoHS Compliant
Minimum Temperature
-58 Degrees F
Removable
Removable
Hardness
40 HRC
FDA Approved
Not FDA Approved
Manufacturer Location
Globally Sourced
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees F
REACH Compliant
REACH Compliant
Material Quality Standards
DIN 125
Metal Detectable
Not Metal Detectable
Pack Size
Small Pack

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Inch/Metric, Minimum Thickness 1.8 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.