Flat Washer, For Screw Size M10 , Steel Chrome-Plated Finish, 10 PK
- Mfr # MPB1821
- Zoro # G316174003
product price:Â
$
9.19
/pk of 10, $0.92/ea
Sold in multiples of 2Â pks for
$18.38
Key Features
Material
Steel
Finish
Chrome Plated
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
1.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPB1821
- Zoro #
- G316174003
- UPC #
- 632393678568
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Chrome Plated
- System of Measurement
- Metric
- Type
- Flat Washer
- Material Grade/Class
- Class 4.8
- Dimensional Standards
- DIN 125A
- Metal Detectable
- Metal Detectable
- FDA Approved
- Not FDA Approved
- Material Quality Standards
- ISO 7089
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- M10
- Outside Diameter
- 20 mm
- Minimum Thickness
- 1.8 mm
- Maximum Thickness
- 2.2 mm
- Inside Diameter
- 10.77 mm
Description
Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M10, Inside Diameter 10.77 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Material Quality Standards ISO 7089, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.