Flat Washer, For Screw Size M10 , Steel Zinc-Flake Finish, 25 PK

  • Mfr # ZWSH-657

  • Zoro # G516327629


product price:  $13.79
/pk 25, $0.55/ea

Key Features

Thickness Tolerance
+/-0.016 in
Inside Diameter
10.5 mm
Minimum Thickness
1.8 mm
Material Grade/Class
Grade 5
Finish
Zinc-Flake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-657
Zoro #
G516327629
UPC #
00197666201725
Country of Origin
China

Dimensions

Inside Diameter
10.5 mm
Minimum Thickness
1.8 mm
Outside Diameter
20 mm
For Screw Size
M10
Maximum Thickness
2.2 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Thickness Tolerance
+/-0.016 in
Material Grade/Class
Grade 5
Finish
Zinc-Flake
Material
Steel
Type
Flat Washer
System of Measurement
Inch/Metric
Color
Silver
Item
Flat Washer
Dimensional Standards
DIN 125, ISO 7089
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
FDA Approved
Not FDA Approved
Manufacturer Location
Globally Sourced
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Tensile Strength
110,000 psi
Removable
Removable
X-Ray Detectable
Not X-Ray Detectable
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Hardness
91 HRB
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
Material Quality Standards
DIN 125, ISO 7089
Maximum Temperature
Not Rated

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Inch/Metric, Minimum Thickness 1.8 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.