Flat Washer, For Screw Size M10 , Titanium Plain Finish
Mfr # 0074571
Zoro # G016296470
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Thickness Tolerance
+0/-0.52 mm
Material Grade/Class
Grade 5
Material
Titanium
Maximum Thickness
2 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0074571
Zoro #
G016296470
UPC #
051907326410
Country of Origin
United States
Dimensions
Maximum Thickness
2 mm
For Screw Size
M10
Inside Diameter
10.5 mm
Minimum Thickness
2 mm
Outside Diameter
20 mm
Details
Thickness Tolerance
+0/-0.52 mm
Material Grade/Class
Grade 5
Material
Titanium
System of Measurement
Metric
Item
Flat Washer
Finish
Plain
Type
Flat Washer
Dimensional Standards
DIN 125
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
Washer Type
Standard
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Description
Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.52 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.