Zoro Homepage

Flat Washer, For Screw Size M10 , Titanium Plain Finish

  • Mfr # 0107463

  • Zoro # G112533288


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Material
Titanium
Finish
Plain
For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0107463
Zoro #
G112533288
UPC #
708498486893
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
10.5 mm

Details

Item
Flat Washer
Material
Titanium
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Dimensional Standards
DIN 125A
Material Grade/Class
Grade 2
Resistance Properties
Corrosion-Resistant
X-Ray Detectable
X-Ray Detectable
Material Quality Standards
ASTM B348
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 20 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.