Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M11 , Titanium Plain Finish

  • Mfr # 0048237

  • Zoro # G516296536


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Finish
Plain
Outside Diameter
22 mm
Maximum Thickness
2.5 mm
Minimum Thickness
2.5 mm
Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0048237
Zoro #
G516296536
UPC #
051907325123
Country of Origin
United States

Dimensions

Outside Diameter
22 mm
Maximum Thickness
2.5 mm
Minimum Thickness
2.5 mm
Inside Diameter
12 mm
For Screw Size
M11

Details

Finish
Plain
Material Grade/Class
Grade 2
Item
Flat Washer
Type
Flat Washer
Material
Titanium
Thickness Tolerance
+0/-0.10 mm
System of Measurement
Metric
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Standard
Material Quality Standards
ASTM B348

Description

Flat Washer, Material Titanium, Material Grade/Class Grade 2, Finish Plain, For Screw Size M11, Inside Diameter 12 mm, Outside Diameter 22 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.