Zoro Homepage

Flat Washer, For Screw Size M12 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8851SS

  • Zoro # G2525146


product price: $9.19
/ea
Sold in multiples of 25 for $229.75

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8851SS
Zoro #
G2525146
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M12
Outside Diameter
38mm
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
Inside Diameter
13 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Rockwell Hardness
B70
Dimensional Standards
AMPG 2001 FL.04
Material Grade/Class
18-8
Style
Component Thick
Material Quality Standards
ASTM A582
Hardness
83 HRB
Made in North America
Made in North America
Tensile Strength
90,000 psi
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 38 mm, Maximum Thickness 6.6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.