Zoro Homepage

Flat Washer, For Screw Size M12 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8855SS

  • Zoro # G2525164


product price: $8.39
/ea
Sold in multiples of 25 for $209.75

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8855SS
Zoro #
G2525164
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M12
Outside Diameter
76mm
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
Inside Diameter
13 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Rockwell Hardness
B70
Dimensional Standards
AMPG 2001 FL.04
Material Grade/Class
18-8
Style
Component Thick
Made in North America
Made in North America
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Nitric Acid-Resistant
Hardness
B83
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.