Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size M12, Fiber, 5 PK
- Mfr # Z8648
- Zoro # G616328076
product price:Â
$
55.15
/pk of 5, $11.03/ea
Key Features
Material
Fiber
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z8648
- Zoro #
- G616328076
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Fiber
- System of Measurement
- Metric
- Color
- Red
- Dimensional Standards
- DIN 125, ISO 7089
- Type
- Flat Washer
- Thickness Tolerance
- +/-0.2 mm
- Hardness
- Not Rated
- REACH Compliant
- REACH Compliant
- RoHS Compliant
- RoHS Compliant
- Manufacturer Location
- Made in USA
- Tensile Strength
- Not Rated
- Minimum Temperature
- Not Rated
- FDA Approved
- Not FDA Approved
- Metal Detectable
- Not Metal Detectable
- Removable
- Removable
- Maximum Temperature
- 230 Degrees F
- Made in North America
- Made in North America
- Shell Material
- Fiber
- Wire Color
- Red
- Traction Material
- Fiber
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 24 mm
- Minimum Thickness
- 2.5 mm
- Maximum Thickness
- 2.5 mm
- Inside Diameter
- 13 mm
- Outside Diameter Tolerance
- +/-0.005 in
- Inside Diameter Tolerance
- +/-0.005 in
Description
Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.