Zoro Homepage

Flat Washer, For Screw Size M12 , Stainless Steel Black Oxide Finish

  • Mfr # Z8812-SS-BX

  • Zoro # G516296086


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Outside Diameter
22 mm
Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Maximum Thickness
3 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8812-SS-BX
Zoro #
G516296086
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
22 mm
For Screw Size
M12
Maximum Thickness
3 mm
Inside Diameter
13 mm

Details

Item
Flat Washer
Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Finish
Black Oxide
Color
Black
Material Grade/Class
18-8
Material
Stainless Steel
Type
Flat Washer
Washer Type
Extra Thick
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Tensile Strength
90,000 psi
Hardness
83 HRB

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 22 mm, Maximum Thickness 3 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.