Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish, 25 PK

  • Mfr # M55530.120.0001

  • Zoro # G9463063


product price: $14.19
/pk 25, $0.57/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
37 mm
Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55530.120.0001
Zoro #
G9463063
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
Inside Diameter
13 mm
Outside Diameter Tolerance
-0.62 mm ;
Inside Diameter Tolerance
+0.27 mm ;

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+/-0.30 mm
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Made in North America
Not Made in North America
Resistance Properties
Corrosion-Resistant
REACH Compliant
REACH Compliant
Dimensional Standards
DIN 9021
Minimum Temperature
-58 Degrees F
Removable
Removable
Pack Size
Small Pack
Maximum Temperature
302 Degrees F

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 37 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.