Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish

  • Mfr # Z8851-316

  • Zoro # G316296088


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Maximum Thickness
6 19/32 in
Finish
Plain
Minimum Thickness
6 mm
System of Measurement
Metric
Inside Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8851-316
Zoro #
G316296088
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M12
Outside Diameter
38 mm
Maximum Thickness
6 19/32 in
Minimum Thickness
6 mm
Inside Diameter
13 mm

Details

Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Material
Stainless Steel
Item
Flat Washer
Material Grade/Class
316
Dimensional Standards
RoHS Compliant
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Hardness
83 HRB
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 38 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.