Zoro Homepage

Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish

  • Mfr # Z8855-316

  • Zoro # G016296029


product price: $18.15
/ea

Key Features

Inside Diameter
13 mm
Dimensional Standards
RoHS Compliant
Finish
Plain
Minimum Thickness
6 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8855-316
Zoro #
G016296029
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
76 mm
For Screw Size
M12
Inside Diameter
13 mm
Minimum Thickness
6 mm
Maximum Thickness
6 19/32 in

Details

Dimensional Standards
RoHS Compliant
Finish
Plain
Material
Stainless Steel
Material Grade/Class
316
Type
Flat Washer
System of Measurement
Metric
Item
Flat Washer
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Tensile Strength
75,000 psi
Hardness
83 HRB
Washer Type
Extra Thick
Made in North America
Made in North America
Material Quality Standards
ASTM A276

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 76 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.