Zoro Homepage

Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish

  • Mfr # Z92M12-174

  • Zoro # G216296270


product price: $20.19
/ea

Key Features

System of Measurement
Metric
Dimensional Standards
RoHS Compliant
Outside Diameter
35 mm
Inside Diameter
13 mm
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z92M12-174
Zoro #
G216296270
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
35 mm
Inside Diameter
13 mm
Maximum Thickness
5 mm
For Screw Size
M12

Details

System of Measurement
Metric
Dimensional Standards
RoHS Compliant
Type
Flat Washer
Material Grade/Class
630
Finish
Plain
Item
Flat Washer
Material
Stainless Steel
Hardness
36 HRC
Material Quality Standards
ASTM A564 Type 630
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
160,000 psi
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 630, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 35 mm, Maximum Thickness 5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 160,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.