Flat Washer, For Screw Size M12 , Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-650

  • Zoro # G416327699


product price: $7.39
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.78

Key Features

Thickness Tolerance
+/-0.015
System of Measurement
Inch/Metric
For Screw Size
M12
Minimum Thickness
2.3 mm
Outside Diameter
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-650
Zoro #
G416327699
UPC #
00197666201657
Country of Origin
China

Dimensions

For Screw Size
M12
Minimum Thickness
2.3 mm
Outside Diameter
24 mm
Maximum Thickness
2.7 mm
Inside Diameter
13 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Thickness Tolerance
+/-0.015
System of Measurement
Inch/Metric
Dimensional Standards
DIN 125
Material
Steel
Item
Flat Washer
Finish
Black Oxide
Color
Black
Type
Flat Washer
Material Grade/Class
Grade 2
REACH Compliant
REACH Compliant
Removable
Removable
Manufacturer Location
Globally Sourced
Material Quality Standards
DIN 125
Pack Size
Small Pack
Hardness
40 HRC
X-Ray Detectable
Not X-Ray Detectable
Minimum Temperature
-58 Degrees F
Maximum Temperature
350 Degrees F
FDA Approved
Not FDA Approved
Tensile Strength
60,000 psi
Metal Detectable
Not Metal Detectable
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant

Description

Flat Washer, Dimensional Standards DIN 125, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Inch/Metric, Minimum Thickness 2.3 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.