Zoro Homepage

Flat Washer, For Screw Size M12 , Steel Black Oxide Finish

  • Mfr # Z8851

  • Zoro # G516296130


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Inside Diameter
13 mm
System of Measurement
Metric
Finish
Black Oxide
Type
Flat Washer
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8851
Zoro #
G516296130
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
13 mm
Outside Diameter
38 mm
For Screw Size
M12
Maximum Thickness
6 19/32 in
Minimum Thickness
6 mm

Details

Item
Flat Washer
System of Measurement
Metric
Finish
Black Oxide
Type
Flat Washer
Material
Steel
Material Grade/Class
Case Hardened
Color
Black
Washer Type
Extra Thick
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 38 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.