Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M12 , Steel Chrome-Plated Finish, 10 PK

  • Mfr # MPB1822

  • Zoro # G716173965


product price: $10.39
/pk 10, $1.04/ea

Key Features

Material
Steel
Finish
Chrome-Plated
Material Grade/Class
Class 4.8
System of Measurement
Metric
Dimensional Standards
DIN 125A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1822
Zoro #
G716173965
UPC #
632393678575
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
13.27 mm
Maximum Thickness
2.7 mm
Outside Diameter
24 mm
Minimum Thickness
2.3 mm
For Screw Size
M12

Details

Material
Steel
Finish
Chrome-Plated
Material Grade/Class
Class 4.8
System of Measurement
Metric
Item
Flat Washer
Dimensional Standards
DIN 125A
Type
Flat Washer
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Material Quality Standards
ISO 7089

Description

Flat Washer, Dimensional Standards DIN 125A, Material Steel, Material Grade/Class Class 4.8, Finish Chrome-Plated, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Material Quality Standards ISO 7089, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.