Flat Washer, For Screw Size M12 , Steel Zinc-Flake Finish, 10 PK

  • Mfr # ZWSH-658

  • Zoro # G016327662


product price:  $9.49
/pk 10, $0.95/ea

Key Features

Outside Diameter
24 mm
For Screw Size
M12
Material
Steel
Finish
Zinc-Flake
Type
Flat Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZWSH-658
Zoro #
G016327662
UPC #
00197666201732
Country of Origin
China

Dimensions

Outside Diameter
24 mm
For Screw Size
M12
Minimum Thickness
2.3 mm
Inside Diameter
13 mm
Maximum Thickness
2.7 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

Material
Steel
Finish
Zinc-Flake
Type
Flat Washer
Thickness Tolerance
+/-0.016 in
Color
Silver
Material Grade/Class
Grade 5
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Inch/Metric
Item
Flat Washer
Tensile Strength
110,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
Maximum Temperature
Not Rated
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Globally Sourced
REACH Compliant
REACH Compliant
Material Quality Standards
DIN 125, ISO 7089
Hardness
91 HRB
Removable
Removable
Minimum Temperature
Not Rated
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Metal Detectable
Not Metal Detectable
Made in North America
Not Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Inch/Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.