Zoro Homepage

Flat Washer, For Screw Size M14 , PEEK Plain Finish, 10 PK

  • Mfr # PKM14-WHS-01

  • Zoro # G5558563


product price: $5.89
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.78

Key Features

Material
PEEK
Finish
Plain
Outside Diameter
28 mm
Minimum Thickness
2.4 mm
Maximum Thickness
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM14-WHS-01
Zoro #
G5558563
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
28 mm
Minimum Thickness
2.4 mm
Maximum Thickness
2.4 mm
Inside Diameter
14.50 mm

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Metric
Application
General Purpose
Color
Brown
Temp. (F)
-50 Degrees to 500 Degrees
Thickness Tolerance
+/-0.5mm
Rockwell Hardness
D87.5
Type
Flat Washer
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Material Grade/Class
Not Graded
Dimensional Standards
ANSI B18.22.1
Maximum Temperature
500 Degrees F
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M14, Inside Diameter 14.5 mm, Outside Diameter 28 mm, Maximum Thickness 2.4 mm, System of Measurement Metric, Minimum Thickness 2.4 mm, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.5mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.