Flat Washer, For Screw Size M14 , PTFE Not Applicable Finish, 5 PK
Mfr # WASBM14WPTFE
Zoro # G116328118
product price: $60.59
/pk 5, $12.12/eaKey Features
Type
Flat Washer
Dimensional Standards
ANSI B18.22M - M14
Thickness Tolerance
+/-0.50 mm
System of Measurement
Metric
Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASBM14WPTFE
Zoro #
G116328118
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M14
Inside Diameter
15.3 mm
Maximum Thickness
3.5 mm
Minimum Thickness
3.5 mm
Outside Diameter
50 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards ANSI B18.22M - M14, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M14, Inside Diameter 15.3 mm, Outside Diameter 50 mm, Maximum Thickness 3.5 mm, System of Measurement Metric, Minimum Thickness 3.5 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.