Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M14 , Stainless Steel Black Oxide Finish

  • Mfr # Z8814-SS-BX

  • Zoro # G916296129


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Type
Flat Washer
Inside Diameter
15 mm
Outside Diameter
25 mm
Material Grade/Class
18-8
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8814-SS-BX
Zoro #
G916296129
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
15 mm
Outside Diameter
25 mm
For Screw Size
M14
Maximum Thickness
3 mm

Details

Type
Flat Washer
Material Grade/Class
18-8
Color
Black
Finish
Black Oxide
System of Measurement
Metric
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Item
Flat Washer
Hardness
83 HRB
Washer Type
Extra Thick
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 25 mm, Maximum Thickness 3 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.