Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M14 , Stainless Steel Plain Finish, 25 PK

  • Mfr # M51530.140.0001

  • Zoro # G2893521


product price: $11.55
/pk 25, $0.46/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
44 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51530.140.0001
Zoro #
G2893521
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M14
Outside Diameter
44 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
15 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 9021
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 9021
Washer Type
Large Outside Diameter
Material Quality Standards
A2

Description

Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M14, Inside Diameter 15.27 mm, Outside Diameter 44 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Material Quality Standards A2, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.