Flat Washer, For Screw Size M14 , Steel Zinc Yellow Finish, 50 PK
Mfr # M38211.140.0001
Zoro # G5828304
product price:Â $14.49
/pk 50, $0.29/eaKey Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
44 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M38211.140.0001
Zoro #
G5828304
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
M14
Outside Diameter
44 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
15 mm
Inside Diameter Tolerance
0.591-0.601
Outside Diameter Tolerance
1.708-1.732
Description
Large O.D. Oversized Washer, Flat Washer Type Standard, Dimensional Standards DIN 9021, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size M14, Inside Diameter 15.27 mm, Outside Diameter 44 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Yellow, Inside Diameter Tolerance 0.591-0.601, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.