Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M16 , 316 Stainless Steel Plain Finish

  • Mfr # Z8856-316

  • Zoro # G2525137


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
32mm
Minimum Thickness
4.5 mm
Maximum Thickness
5.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8856-316
Zoro #
G2525137
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Outside Diameter
32mm
Minimum Thickness
4.5 mm
Maximum Thickness
5.4 mm
Inside Diameter
17 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Metric
Type
Flat Washer
Rockwell Hardness
B70
Dimensional Standards
AMPG 2001 FL.04
Material Grade/Class
316
Style
Component Thick
Made in North America
Made in North America
Material Quality Standards
ASTM A276
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
FDA Approved
Not FDA Approved
Hardness
83 HRB
Tensile Strength
75,000 psi
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 32 mm, Maximum Thickness 5 mm, System of Measurement Metric, Minimum Thickness 4.5 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.