Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M16 , Fiber Not Applicable Finish, 5 PK

  • Mfr # Z8649

  • Zoro # G716328105


product price: $61.99
/pk 5, $12.40/ea

Key Features

Material
Fiber
Inside Diameter
17 mm
Type
Flat Washer
Maximum Thickness
3 mm
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8649
Zoro #
G716328105
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
17 mm
Maximum Thickness
3 mm
Minimum Thickness
3 mm
Outside Diameter
30 mm
For Screw Size
M16
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in

Details

Material
Fiber
Type
Flat Washer
Color
Red
Dimensional Standards
DIN 125, ISO 7089
System of Measurement
Metric
Thickness Tolerance
+/-0.3 mm
Item
Flat Washer
Hardness
Not Rated
FDA Approved
Not FDA Approved
RoHS Compliant
RoHS Compliant
Manufacturer Location
Made in USA
Removable
Removable
Maximum Temperature
230 Degrees F
Metal Detectable
Not Metal Detectable
Tensile Strength
Not Rated
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Made in North America
Made in North America

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.