Flat Washer, For Screw Size M16 , PTFE Not Applicable Finish, 5 PK
Mfr # WASBM16RPTFE
Zoro # G416328092
product price: $55.79
/pk 5, $11.16/eaKey Features
Type
Flat Washer
Material
PTFE
Maximum Thickness
3.5 mm
Thickness Tolerance
+/-0.50 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WASBM16RPTFE
Zoro #
G416328092
UPC #
-
Country of Origin
United States
Dimensions
Maximum Thickness
3.5 mm
Outside Diameter
44 mm
For Screw Size
M16
Inside Diameter
17.3 mm
Minimum Thickness
3.5 mm
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards ANSI B18.22M - M16, Material PTFE, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M16, Inside Diameter 17.3 mm, Outside Diameter 44 mm, Maximum Thickness 3.5 mm, System of Measurement Metric, Minimum Thickness 3.5 mm, Color White, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.