Zoro Homepage

Flat Washer, For Screw Size M16 , Stainless Steel Black Oxide Finish

  • Mfr # Z8856SS-BX

  • Zoro # G616295972


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color
Black
System of Measurement
Metric
Outside Diameter
32 mm
Finish
Black Oxide
Maximum Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8856SS-BX
Zoro #
G616295972
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Outside Diameter
32 mm
Maximum Thickness
5 mm
Inside Diameter
17 mm

Details

Color
Black
System of Measurement
Metric
Finish
Black Oxide
Type
Flat Washer
Dimensional Standards
RoHS Compliant
Item
Flat Washer
Material Grade/Class
18-8
Material
Stainless Steel
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 32 mm, Maximum Thickness 5 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.