Zoro Homepage

Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish

  • Mfr # Z92M16-174

  • Zoro # G316296330


product price: $27.75
/ea

Key Features

Dimensional Standards
RoHS Compliant
Type
Flat Washer
System of Measurement
Metric
Finish
Plain
Material Grade/Class
630
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z92M16-174
Zoro #
G316296330
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
17 mm
For Screw Size
M16
Maximum Thickness
5 mm
Outside Diameter
35 mm

Details

Dimensional Standards
RoHS Compliant
Type
Flat Washer
System of Measurement
Metric
Item
Flat Washer
Finish
Plain
Material Grade/Class
630
Material
Stainless Steel
Material Quality Standards
ASTM A564 Type 630
Tensile Strength
160,000 psi
Hardness
36 HRC
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 630, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 35 mm, Maximum Thickness 5 mm, System of Measurement Metric, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 160,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.