Flat Washer, For Screw Size M16 , Steel Black Oxide Finish, 10 PK

  • Mfr # ZWSH-651

  • Zoro # G216327783


product price: $9.49
/pk 10, $0.95/ea

Key Features

Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
System of Measurement
Inch/Metric
Dimensional Standards
DIN 125
Inside Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-651
Zoro #
G216327783
UPC #
00197666201664
Country of Origin
China

Dimensions

For Screw Size
M16
Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
Inside Diameter
17 mm
Outside Diameter
30 mm
Inside Diameter Tolerance
+/-0.01 in
Outside Diameter Tolerance
+/-0.01 in

Details

System of Measurement
Inch/Metric
Dimensional Standards
DIN 125
Thickness Tolerance
+/-0.016 in
Material Grade/Class
Grade 2
Type
Flat Washer
Item
Flat Washer
Color
Black
Material
Steel
Finish
Black Oxide
Material Quality Standards
DIN 125
Pack Size
Small Pack
Made in North America
Not Made in North America
Minimum Temperature
-58 Degrees F
Tensile Strength
60,000 psi
FDA Approved
Not FDA Approved
X-Ray Detectable
Not X-Ray Detectable
REACH Compliant
REACH Compliant
Removable
Removable
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Metal Detectable
Not Metal Detectable
Hardness
40 HRC
Maximum Temperature
350 Degrees F

Description

Flat Washer, Dimensional Standards DIN 125, Material Steel, Material Grade/Class Grade 2, Finish Black Oxide, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3.3 mm, System of Measurement Inch/Metric, Minimum Thickness 2.7 mm, Color Black, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, Maximum Temperature 350 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.