Flat Washer, For Screw Size M16 , Steel Zinc-Flake Finish, 10 PK

  • Mfr # ZWSH-659

  • Zoro # G916327663


product price:  $13.99
/pk 10, $1.40/ea

Key Features

Finish
Zinc-Flake
Minimum Thickness
2.7 mm
Type
Flat Washer
Outside Diameter
30 mm
Material Grade/Class
Grade 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZWSH-659
Zoro #
G916327663
UPC #
00197666201749
Country of Origin
China

Dimensions

Minimum Thickness
2.7 mm
Outside Diameter
30 mm
For Screw Size
M16
Maximum Thickness
3.3 mm
Inside Diameter
17 mm
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.01 in

Details

Finish
Zinc-Flake
Type
Flat Washer
Material Grade/Class
Grade 5
Color
Silver
Dimensional Standards
DIN 125, ISO 7089
Thickness Tolerance
+/-0.016 in
System of Measurement
Inch/Metric
Item
Flat Washer
Material
Steel
Maximum Temperature
Not Rated
Removable
Removable
Material Quality Standards
DIN 125, ISO 7089
FDA Approved
Not FDA Approved
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Metal Detectable
Not Metal Detectable
X-Ray Detectable
Not X-Ray Detectable
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant
Minimum Temperature
Not Rated
REACH Compliant
REACH Compliant
Tensile Strength
110,000 psi
Hardness
91 HRB

Description

Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Steel, Material Grade/Class Grade 5, Finish Zinc-Flake, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3.3 mm, System of Measurement Inch/Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +/-0.01 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards DIN 125, ISO 7089, Maximum Temperature Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.