Zoro Homepage

Flat Washer, For Screw Size M18 , PEEK Plain Finish, 10 PK

  • Mfr # PKM18-WHS-01

  • Zoro # G5635992


product price: $7.29
/pk 10, $0.73/ea
Sold in multiples of 2 for $14.58

Key Features

Material
PEEK
Finish
Plain
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM18-WHS-01
Zoro #
G5635992
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
34 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
19 mm

Details

Item
Flat Washer
Material
PEEK
Finish
Plain
Standards
ANSI B18.22.1
System of Measurement
Metric
Thickness Tolerance
+/-0.5mm
Color
Brown
Application
General Purpose
Temp. (F)
-50 Degrees to 500 Degrees
Rockwell Hardness
D87.5
Type
Flat Washer
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Material Grade/Class
Not Graded
Dimensional Standards
ANSI B18.22.1
For Use With
Bolts, Nuts, Screws, Studs

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material PEEK, Material Grade/Class Not Applicable, Finish Plain, For Screw Size M18, Inside Diameter 19 mm, Outside Diameter 34 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Brown, Maximum Temperature 500 Degrees F, Minimum Temperature -50 Degrees F, Pack Size Small Pack, Rockwell Hardness D87.5, Thickness Tolerance +/-0.5mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.