Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M18 , Stainless Steel Black Oxide Finish

  • Mfr # Z8819SS-BX

  • Zoro # G316296170


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Maximum Thickness
3.5 mm
Color
Black
Inside Diameter
20 mm
Type
Flat Washer
Outside Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8819SS-BX
Zoro #
G316296170
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
3.5 mm
Inside Diameter
20 mm
For Screw Size
M18
Outside Diameter
32 mm

Details

Color
Black
Type
Flat Washer
Material
Stainless Steel
System of Measurement
Metric
Item
Flat Washer
Finish
Black Oxide
Dimensional Standards
RoHS Compliant
Material Grade/Class
18-8
Hardness
83 HRB
Tensile Strength
90,000 psi
Washer Type
Extra Thick
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Made in North America
Made in North America
Material Quality Standards
ASTM A582

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M18, Inside Diameter 20 mm, Outside Diameter 32 mm, Maximum Thickness 3.5 mm, System of Measurement Metric, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 90,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.