Zoro Homepage

Flat Washer, For Screw Size M18 , Stainless Steel Plain Finish

  • Mfr # Z8857-316

  • Zoro # G116296011


product price: $20.29
/ea

Key Features

Type
Flat Washer
Material
Stainless Steel
Material Grade/Class
316
Inside Diameter
20 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8857-316
Zoro #
G116296011
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
20 mm
Outside Diameter
38 mm
For Screw Size
M18
Minimum Thickness
6 mm
Maximum Thickness
6 19/32 in

Details

Type
Flat Washer
Material
Stainless Steel
Material Grade/Class
316
Finish
Plain
System of Measurement
Metric
Item
Flat Washer
Dimensional Standards
RoHS Compliant
Washer Type
Extra Thick
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Hardness
83 HRB
Made in North America
Made in North America
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M18, Inside Diameter 20 mm, Outside Diameter 38 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant, Tensile Strength 75,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.