Zoro Homepage

Flat Washer, For Screw Size M18 , Stainless Steel Plain Finish

  • Mfr # Z92M18-174

  • Zoro # G116296325


product price: $34.49
/ea

Key Features

Outside Diameter
42 mm
Minimum Thickness
6 mm
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Maximum Thickness
6 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z92M18-174
Zoro #
G116296325
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
42 mm
For Screw Size
M18
Minimum Thickness
6 mm
Maximum Thickness
6 19/32 in
Inside Diameter
20 mm

Details

Item
Flat Washer
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Material Grade/Class
630
Type
Flat Washer
Finish
Plain
System of Measurement
Metric
Resistance Properties
Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
160,000 psi
Hardness
36 HRC
Material Quality Standards
ASTM A564 Type 630
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 630, Finish Plain, For Screw Size M18, Inside Diameter 20 mm, Outside Diameter 42 mm, Maximum Thickness 6.6 in, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A564 Type 630, Resistance Properties Chemical-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant, Tensile Strength 160,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.