Flat Washer, For Screw Size M18 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38250.180.0001

  • Zoro # G2646826


product price:  $93.69
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Standards
DIN 433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38250.180.0001
Zoro #
G2646826
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M18
Outside Diameter
30 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
19 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 433
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Undersized Flat Washer
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Grade 2
Dimensional Standards
DIN 433
Maximum Temperature
302 Degrees F
Material Quality Standards
140-250 HV10
Washer Type
Small OD

Description

Small O.D. Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M18, Inside Diameter 19.33 mm, Outside Diameter 30 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Material Quality Standards 140-250 HV10, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.