Flat Washer, For Screw Size M2 , PEEK Anodized Finish, 10 PK
Mfr # PKM2-WHS-01
Zoro # G7290223
product price: $2.29
/pk 10, $0.23/eaSold in multiples of 4 for $9.16
Key Features
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Color
Natural
Type
Flat Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM2-WHS-01
Zoro #
G7290223
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M2
Details
Item
Flat Washer
Material
PEEK
Finish
Anodized
System of Measurement
Inch
Color
Natural
Type
Flat Washer
Description
Flat Washer, Material PEEK, Material Grade/Class Not Applicable, Finish Anodized, For Screw Size M2, System of Measurement Metric, Color Natural, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.