Zoro Homepage

Flat Washer, For Screw Size M2 , Titanium Plain Finish

  • Mfr # 0056623

  • Zoro # G516296499


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Outside Diameter
5 mm
Inside Diameter
2.2 mm
Minimum Thickness
0.3 mm
Dimensional Standards
DIN 125
Thickness Tolerance
+0/-0.30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0056623
Zoro #
G516296499
UPC #
708498482925
Country of Origin
United States

Dimensions

Outside Diameter
5 mm
Inside Diameter
2.2 mm
Minimum Thickness
0.3 mm
Maximum Thickness
0.3 mm
For Screw Size
M2

Details

Dimensional Standards
DIN 125
Thickness Tolerance
+0/-0.30 mm
Item
Flat Washer
System of Measurement
Metric
Finish
Plain
Type
Flat Washer
Material
Titanium
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Washer Type
Standard
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Material Quality Standards
ASTM B348

Description

Flat Washer, Dimensional Standards DIN 125, Material Titanium, Material Grade/Class Grade 5, Finish Plain, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 5 mm, Maximum Thickness 0.3 mm, System of Measurement Metric, Minimum Thickness 0.3 mm, Material Quality Standards ASTM B348, Resistance Properties Corrosion-Resistant, Thickness Tolerance +0/-0.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.