Zoro Homepage

Flat Washer, For Screw Size M20 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8862SS

  • Zoro # G2525234


product price: $9.99
/ea
Sold in multiples of 25 for $249.75

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8862SS
Zoro #
G2525234
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M20
Outside Diameter
50 mm
Minimum Thickness
6 mm
Maximum Thickness
6.6 mm
Inside Diameter
22mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B70
Type
Flat Washer
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.04
Style
Component Thick
Hardness
83 HRB
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Made in North America
Made in North America
Washer Type
Extra Thick

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.04, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M20, Inside Diameter 22 mm, Outside Diameter 50 mm, Maximum Thickness 6.6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Inside Diameter Tolerance +/-0.010 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.