Flat Washer, For Screw Size M20 , Fiber Not Applicable Finish, 5 PK
Mfr # Z8650
Zoro # G416328122
product price: $74.69
/pk 5, $14.94/eaKey Features
Type
Flat Washer
Thickness Tolerance
+/-0.3 mm
Material
Fiber
Color
Red
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8650
Zoro #
G416328122
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M20
Maximum Thickness
3 mm
Minimum Thickness
3 mm
Inside Diameter
21 mm
Outside Diameter
37 mm
Outside Diameter Tolerance
+/-0.005 in
Inside Diameter Tolerance
+/-0.005 in
Description
Flat Washer, Dimensional Standards DIN 125, ISO 7089, Material Fiber, Material Grade/Class Not Applicable, Finish Not Applicable, For Screw Size M20, Inside Diameter 21 mm, Outside Diameter 37 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Color Red, Inside Diameter Tolerance +/-0.005 in, Made in North America Made in North America, Manufacturer Location Made in USA, Material Quality Standards Not Applicable, Maximum Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.